Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 1 In, 5 FL, Sq End
Mfr # 4510700
Zoro # G2980223
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel
- Length of Cut 3 in
- Overall Length 5 1/2 in
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4510700
- Zoro # G2980223
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3 in |
Overall Length | 5 1/2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Description
Square End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Attachment, Power Drill, Drill Bits (81544)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9' 7-1/2)
- WALTER SURFACE TECHNOLOGIES 1-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D409)
- OSG End Mill, Roughing, Co, TiCN, 5/8, 3 FL, Sq (4550408)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513300)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, Tin (12109370T)
- Osg General Purpose Cobalt End Mills