Shop All General Purpose Cobalt End Mills
Osg
End Mill, Roughing, Co, 1 1/8, 5 FL, Sq End
Mfr # 4511500
Zoro # G5663183
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 4511500
- Zoro # G5663183
- Country of Origin Japan
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 1/8 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/8" |
Description
Square End Mill, 1 1/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- RIDGID Drain Cleaning Cable, 3/8 In. x 50 ft. (C-31)
- RIDGID Funnel Auger, 3 In. L, Steel (T-206)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563708)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- OSG End Mill, Roughing, Co, TiAlN, 1/2, 4 FL, Sq (4550311)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000C)
- Osg End Mills