Shop All Cobalt End Mills
Osg
End Mill, M5 X 3/8 X 1/2 2F
Mfr # 5800300
Zoro # G4010745
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5.00mm
- Length of Cut 12.70 mm
- Overall Length 58.70 mm
- Shank Dia. 9.52 mm
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5800300
- Zoro # G4010745
- Country of Origin Japan
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5.00mm |
Length of Cut | 12.70 mm |
Overall Length | 58.70 mm |
Shank Dia. | 9.52 mm |
Dimension Type | Metric |
Milling Dia. | 5.00 mm |
Corner Radius | 0.000" |
Description
Square End Mill, 5.00 mm Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 12.70 mm, Overall Length 58.70 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- DEWALT Chalk Reel (DWHT47256)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 11/16 " L.200 mm (40483838)
- OSG End Mill, XL, Carbide, 3/8, 4 FL, SGL Sq End (464-3750)
- OSG End Mill, XL, Carbide, 1/8, 4 FL, SGL Sq End (484-1250)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, Cobalt, 1 1/2, 2 FL, SGL Sq End, CC (5205500)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- Osg End Mills