Shop All High Performance Carbide End Mills
Osg
End Mill, Corner R., 1/2in D, 5in OAL, 4FL
Mfr # 44700611
Zoro # G9240786
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 1/8 in
- Milling Diameter 1/2"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 44700611
- Zoro # G9240786
- Country of Origin Japan
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 1/8 in |
Milling Diameter | 1/2" |
Length of Cut | 3/16 in |
Shank Dia. | 1/2 in |
Neck Length | 2 in |
Neck Dia. | 29/64 in |
Overall Length | 5 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, WXS, Straight, Fractional Inch, 1/8 in, 3/16 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw Set (308201200G)
- MASON Floor Mount Vibration Isolator, 2100 lb. (20UZ16)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104Q)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-1562)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, HP441, 3/32 D, 5/16 Cut L (HP441-0938)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", End Mill Style: Radius (VXMG5T-808-R030N2)
- Osg High Performance Carbide End Mills