Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC
Mfr # 5432100
Zoro # G3133706
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 3/8 in
- Overall Length 5 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5432100
- Zoro # G3133706
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000v Insulated 1/2 T Handle Hex Driver (02745)
- PALMGREN Parallel, Set, 8 in. (9638978)
- MILWAUKEE TOOL Hole Saw Arbor, 3/8, 1/2-20 Thread (49-56-7010)
- DREMEL Brass Brush, 1/8in. dia., 1-3/4in. L, PK2 (537-02)
- OSG End Mill, Cobalt, 3/16, 4 FL, SGL Sq End, NC (5400200)
- OSG End Mill, Carbide, 5/16, 2 FL, SGL Sq End, CC (402-3125)
- OSG End Mill, Cobalt, 17/32, 4 FL, SGL Sq End, NC (5401600)
- OSG End Mill, M5 X 3/8 X 1/2 2F (5800300)
- OSG End Mill, Cobalt, 3/8, 4 FL, dbl Sq End, CC (5430500)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (402-1875)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- Osg End Mills