Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 5/8, 2 FL, SGL Sq End, CC
Mfr # 5202100
Zoro # G0682796
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 5/16 in
- Overall Length 3 7/16 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5202100
- Zoro # G0682796
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 5/16 in |
Overall Length | 3 7/16 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Corner Radius | 0.000" |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/16 in, Overall Length 3 7/16 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender, 1-1/4 EMT, 1In.Rigid (74-034)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014M)
- GEARWRENCH 23 Piece 3/8" Drive Pass-Thru™ 6 Point Standard SAE/Metric Mechanics Tool Set (893823)
- OSG End Mill, Carbide, 7/16, 2 FL, SGL Sq End, CC (402-4375)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- OSG End Mill, Cobalt, 3/8, 4 FL, dbl Sq End, CC (5430500)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5201100)
- OSG End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC (5220300)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x9/16x2-1/2 (C42612)
- Osg Cobalt End Mills