Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 3/8, 4 FL, SGL Sq End, NC
Mfr # 5400500
Zoro # G2624176
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5400500
- Zoro # G2624176
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 2-3/4In (600091CF)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 7" (59116)
- WALTER Jobber drill A1211-5 (A1211-5)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Sq End, CC (402-0938)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (402-2500)
- OSG End Mill, Cobalt, 1/8, 4 FL, SGL Sq End, NC (5400100)
- OSG End Mill, Carbide, 3/64, 2 FL, SGL Sq End, CC (402-0469)
- OSG End Mill, XL, Carbide, 3/16, 4 FL, SGL Sq End (484-1875)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Sq End, CC (402-0312)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- Osg Cobalt End Mills