Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 3/4, 4 FL, dbl Sq End, CC
Mfr # 5433100
Zoro # G3078187
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 1 5/8 in
- Overall Length 5 5/8 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5433100
- Zoro # G3078187
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Overall Length | 5 5/8 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25/64" Titanium SHOCKWAVE (48-89-4622)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- WESTWARD Combination Wrench, SAE, 3/8in Size (1EYH1)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- OSG End Mill, Carbide, 5/16, 2 FL, SGL Sq End, CC (402-3125)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (424-1250)
- OSG End Mill, Cobalt, 1/8, 2 FL, SGL Sq End, CC (5200100)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (484-187511)
- OSG End Mill, XL, Carbide, 3/16, 4 FL, SGL Sq End (484-1875)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- OSG End Mill, Carbide, 9/64, 2 FL, SGL Sq End, CC (402-1406)
- Osg Cobalt End Mills