Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 3/4, 2 FL, SGL Sq End, CC
Mfr # 5203100
Zoro # G2832715
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 1 5/16 in
- Overall Length 3 9/16 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5203100
- Zoro # G2832715
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/16 in |
Overall Length | 3 9/16 in |
Shank Dia. | 3/4 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/16 in, Overall Length 3 9/16 in, Shank Dia. 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-05-04-1/2)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 33/64 (50075)
- BON TOOL Grapevine Jointer, 1/2" X 5/8", Bit 1/8" Square (11-458)
- OSG End Mill, Stub, Carbide, 3/8, 4 FL, Sq End (424-3750)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- OSG End Mill, Cobalt, 5/8, 4 FL, SGL Sq End, NC (5401300)
- OSG End Mill, Carbide, TiAlN, 1/4, 2 FL, Sq End (402-250011)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (402-1875)
- OSG End Mill, Cobalt, 3/8, 4 FL, SGL Sq End, NC (5400500)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- Osg Cobalt End Mills