Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 17/32, 2 FL, dbl Sq End, CC
Mfr # 5227200
Zoro # G2932133
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 17/32"
- Length of Cut 1 1/8 in
- Overall Length 4 1/2 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5227200
- Zoro # G2932133
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 17/32" |
Length of Cut | 1 1/8 in |
Overall Length | 4 1/2 in |
Shank Dia. | 5/8 in |
Corner Radius | 0.000" |
Milling Dia. | 17/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 17/32 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/8 in, Overall Length 4 1/2 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Spring Ring (086947-00)
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- CURRENT TOOLS 77 Electric Conduit Bender with 700SR 1/2"-2" Rigid Shoe Group (77SR)
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches (63016)
- OSG End Mill, Stub, Carbide, 3/8, 4 FL, Sq End (414-3750)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (424-0625)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (402-2500)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, NC (5422100)
- HOLEX HSS-Co8 Square End Mill, 4 mm Dia, TiAlN Coated (191590 4)
- Osg End Mills