Shop All General Purpose Cobalt End Mills
Osg
End Mill, Cobalt, 15/32, 2 FL, dbl Sq End, CC
Mfr # 5229700
Zoro # G5485907
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 13/16 in
- Overall Length 3 3/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5229700
- Zoro # G5485907
- Country of Origin Brazil
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 13/16 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1/2 in |
Corner Radius | 0.000" |
Milling Diameter | 15/32" |
Milling Dia. | 15/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 15/32 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 13/16 in, Overall Length 3 3/4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- MILWAUKEE TOOL 31/64" Thunderbolt Titanium Coated Drill Bit (48-89-2228)
- DRILL AMERICA #8-32 HSS Plug Tap and #29 HSS Drill Bit (POU8-32)
- MARSHALLTOWN Wall Capping Tool, Masonry, 6 In, SS (WCT6)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4513300)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912300)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563711)
- OSG End Mill, Roughing, Co, TiAlN, 1/2, 4 FL, Sq (4550311)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175003)
- Osg End Mills