Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 13/16, 2 FL, SGL Sq End, CC
Mfr # 5202400
Zoro # G2720575
original price:
$48.99
new price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Length of Cut 1 1/2 in
- Overall Length 3 5/8 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5202400
- Zoro # G2720575
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 1 1/2 in |
Overall Length | 3 5/8 in |
Shank Dia. | 5/8 in |
Corner Radius | 0.000" |
Milling Dia. | 13/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 13/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 5/8 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 4-1/2-Inch (31972)
- GREY PNEUMATIC Extension 3/4" Dr, 10" L, 1 Pieces (3010EB)
- WESTWARD #29 2-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR7)
- KO-KEN Wheel Nut Socket 21mm 6 Point 60mm 1/2 Sq. Drive (4300M-21(L60))
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- OSG End Mill, Cobalt, 3/8, 4 FL, dbl Sq End, CC (5430500)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (424-5000)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (484-2500)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- Osg Cobalt End Mills