Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC
Mfr # 5200700
Zoro # G2999561
original price:
$25.99
13% off
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 13/16 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 5200700
- Zoro # G2999561
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 13/16 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1325)
- PIG Pig Universal Medium-Weight Absorbent Mat Roll, 30"X150' (180 Pads (NPG25400)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/8"-7 (T/A54966)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (424-187511)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (414-1250)
- OSG End Mill, Stub, Carbide, 3/8, 4 FL, Sq End (424-3750)
- OSG End Mill, Carbide, TiAlN, 1/2, 2 FL, Sq End (402-500011)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (484-1000)
- OSG End Mill, Carbide, 9/64, 2 FL, SGL Sq End, CC (402-1406)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- Osg End Mills