Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC
Mfr # 5221100
Zoro # G2932255
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 13/16 in
- Overall Length 3 3/4 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5221100
- Zoro # G2932255
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 13/16 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1/2 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 13/16 in, Overall Length 3 3/4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (J6908PF)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- POSI LOCK Jaw Head Assembly (11055)
- OSG End Mill, Square, Single, 1-1/2 in., 2F (5206200)
- OSG End Mill, Cobalt, 1/2, 4 FL, SGL Sq End, CC (5411100)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- OSG End Mill, Cobalt, 5/8, 4 FL, SGL Sq End, NC (5401300)
- OSG End Mill, Carbide, 5/16, 4 FL, dbl Sq End, CC (444-3125)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4911900)
- Osg End Mills