Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 1 3/8, 6 FL, SGL Sq End, NC
Mfr # 5405400
Zoro # G2749406
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-3/8"
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5405400
- Zoro # G2749406
- Country of Origin Japan
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1-3/8" |
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 3/8 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1 3/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- DASQUA Dasqua 8-100mm / 5/16-6" Telescoping Gage Set (5911-0002)
- MAKITA 3/8" x 21" Belt Sander (9032)
- OSG End Mill, M5 X 3/8 X 1/2 2F (5800300)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- OSG End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC (5220300)
- OSG End Mill, Cobalt, 1 1/2, 6 FL, SGL Sq End, CC (5416600)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, NC (5422100)
- OSG End Mill, Cobalt, 1/8, 2 FL, SGL Sq End, CC (5200100)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- Osg End Mills