Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 1 1/4, 4 FL, SGL Sq End, CC
Mfr # 5416100
Zoro # G2803656
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/4"
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5416100
- Zoro # G2803656
- Country of Origin Japan
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1-1/4" |
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Corner Radius | 0.000" |
Milling Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- SUPERIOR ELECTRIC Universal 4 in 1 Drill Chuck Key for Drill Chucks (Large) - Pilot Shank 3.9mm, 6.0mm, 8.0mm, 6.9mm (S4-TL)
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308)
- C.H. HANSON 6 in Long Nose Locking Plier (70650)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5201100)
- OSG End Mill, Cobalt, 9/16, 4 FL, SGL Sq End, NC (5401200)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Sq End, CC (402-0312)
- OSG End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End (4909700)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (424-0625)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- Osg Cobalt End Mills