Shop All General Purpose Cobalt End Mills
Osg
End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC
Mfr # 5416200
Zoro # G5726445
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5416200
- Zoro # G5726445
- Country of Origin Japan
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Milling Diameter | 1-1/2" |
Milling Dia. | 1 1/2 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Engineer's Tape Measure (FM030DM)
- REMCO Paddle Scraper w/o Holes, 13x52, MD Green (6777MD2)
- PFERD 10" Half Round File - DIY Packaged - Second Cut, with Handle (11027P)
- TITAN Tape Measure, 33Ft (TIT10908)
- OSG End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End (4912100)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563308)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125004)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 3/8 (13237500)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 7/16 (16443750)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 21/32, 1-5/8 Cut L (04340)
- Osg General Purpose Cobalt End Mills