Shop All Cobalt End Mills
Osg
End Mill, Cobalt, 1 1/2, 2 FL, SGL Sq End, CC
Mfr # 5205500
Zoro # G3102486
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/2"
- Length of Cut 1 5/8 in
- Overall Length 4 1/8 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5205500
- Zoro # G3102486
- Country of Origin Japan
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1-1/2" |
Length of Cut | 1 5/8 in |
Overall Length | 4 1/8 in |
Shank Dia. | 1 in |
Milling Dia. | 1 1/2 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 4 1/8 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (52024)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RESM6X2-25B)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- OSG End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End (464-625011)
- OSG End Mill, Carbide, 3/8, 4 FL, dbl Sq End, CC (444-3750)
- OSG End Mill, XL, Carbide, 3/16, 4 FL, SGL Sq End (484-1875)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (464-375011)
- OSG End Mill, Square, Single, 1-1/2 in., 2F (5206200)
- OSG End Mill, Cobalt, 1 1/2, 6 FL, SGL Sq End, CC (5416600)
- Osg End Mills