Shop All Cobalt End Mills
Osg
End Mill, Co, TiN, 3/16, 4 FL, SGL Sq End, CC
Mfr # 5410205
Zoro # G7487435
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Length of Cut 1/2 in
- Overall Length 2 3/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5410205
- Zoro # G7487435
- Country of Origin Brazil
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 2 3/8 in |
Shank Dia. | 3/8 in |
Corner Radius | 0.000" |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1/2 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- URREA 8" adjustable wrench chrome-plated (708)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2110)
- EAZYPOWER Straight Rotary File, 1/4 in., 1 pcs. (30082)
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (414-0625)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- OSG End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC (5220300)
- OSG End Mill, XL, Carbide, 1/8, 4 FL, SGL Sq End (484-1250)
- OSG End Mill, Cobalt, 1 1/2, 2 FL, SGL Sq End, CC (5205500)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- Osg Cobalt End Mills