Shop All Ball End Mills
Osg
End Mill, Carbide, WXS, 3.0mm, 2 FL, Ball End
Mfr # 3053008
Zoro # G2904562
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3053008
- Zoro # G2904562
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2.4 mm |
Shank Dia. | 6 mm |
Overall Length | 50 mm |
Neck Dia. | 2.85 mm |
Milling Dia. | 3 mm |
Neck Length | 8.00 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, WXS, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 1, PCD (NF-VCMT331GD-DA1000)
- HANSON 11/64" x 3-1/4" Cobalt HSS-J/L Drill Bit (3016011)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- KRAFT TOOL Elite Series SS, 8"x6" 1/2"R (CFE103K)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- OSG Carbide End Mill, 5/8 D, 1 1/4 Cut (HP441-6250-BN)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- Osg End Mills