Shop All Ball End Mills
Osg
End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End
Mfr # 3124125
Zoro # G1199956
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3124125
- Zoro # G1199956
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 3.2 mm |
Shank Dia. | 6 mm |
Overall Length | 70 mm |
Neck Dia. | 3.85 mm |
Milling Dia. | 4 mm |
Neck Length | 25.00 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, WXL, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Engineers Hammer, Hickory, 2 Lb (6DWJ7)
- OSG Jobber Drill Bit, U, HSS-E (859793511)
- DRILL AMERICA 1/2"-26 HSS Plug Hand Tap (DWTST1/2-26P)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X20)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Ball End (402-0312-BN)
- OSG End Mill, Carbide, 5/16, 4 FL, SGL Ball End (404-3125-BN)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3051016)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3052035)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0390", Number of Flutes: 4 (74339)
- Osg Ball End Mills