Shop All Ball End Mills
Osg
End Mill, Carbide, WXL, 3/32, 2FL, Ball End
Mfr # 36900911
Zoro # G2822075
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 36900911
- Zoro # G2822075
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 3/32 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Neck Dia. | 3/32 in |
Milling Dia. | 3/32 in |
Neck Length | 15/32 in |
Description
Ball End Mill, 3/32 in Milling Dia., Carbide, WXL, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Clean Sanding Disc Pad Kit, 3"X1/2" (MMM20427)
- J.W. WINCO JW Winco GN10 12MF32/B Tri-Ball Handle (12MF32/B)
- HHIP 3"1/2-20 3 Jaw Chuck Threaded Backplate (3900-3109)
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Black Oxide (J5460B)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- OSG Carbide End Mill, 3/32in dia, 3/16in Cut L (424-0938-BN)
- OSG Carbide End Mill, 402BN, 4.0mm D, 14mm Cut (402-1575-BN11)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (423-0625-BN)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0930" (3/32) (62093)
- Osg Ball End Mills