Shop All Ball End Mills
Osg
End Mill, Carbide, WXL, 1.2mm, 2 FL, Ball End
Mfr # 3111280
Zoro # G1288987
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.20mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3111280
- Zoro # G1288987
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.20mm |
Length of Cut | 1 mm |
Shank Dia. | 4 mm |
Neck Length | 8.00 mm |
Milling Dia. | 1.2 mm |
Neck Dia. | 1.15 mm |
Overall Length | 45 mm |
Description
Ball End Mill, 1.2 mm Milling Dia., Carbide, WXL, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237337)
- MAYHEW Cold Chisel, 3/4 In. x 11 In. (66122)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 47 mm Size, Standard Socket, Black Phosphate (49-66-6385)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- OSG Carbide End Mill, 3/32in dia, 5/16in Cut L (403-0938-BN)
- OSG Ball End Mill, 4" L, 1/2" Shank dia. (464-5000-BN08)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575-BN)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (444-1250-BN)
- OSG Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L (HP421-2500-BN)
- Osg End Mills