Shop All Ball End Mills
Osg
End Mill, Carbide, WXL, 1/16, 2FL, Ball End
Mfr # 36900611
Zoro # G2642911
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 36900611
- Zoro # G2642911
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/16 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Neck Dia. | 1/16 in |
Milling Dia. | 1/16 in |
Neck Length | 5/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, WXL, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M10x1.5 (404858)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- CHICAGO PNEUMATIC 1-1/2" D-Handle Air Impact Wrench 5900 ft.-lb. (CP6135-D80)
- OSG End Mill, Carbide, WXS, 1.0mm, 2 FL, Ball End (3051006)
- OSG End Mill, Carbide, TiAlN, 1/16, 4 FL, Ball (404-0625-BN11)
- OSG End Mill, Carbide, WXS, 3.0mm, 2 FL, Ball End (3053008)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430X)
- Osg End Mills