Shop All High Performance Carbide End Mills
Osg
End Mill, Carbide, TiAlN, 7/8, 2 FL, Sq End
Mfr # 402-875011
Zoro # G5667383
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-875011
- Zoro # G5667383
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 7/8" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Shank Dia. | 7/8 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- CST/BERGER Automatic Level, Optical, 26X, 330 ft. (GOL26 CK)
- ONSRUD Routing End Mill, Up Spiral, 3/8, 1/2, 3 (83-320AlTiN)
- JOHNSON LEVEL & TOOL Level Torpedo 9In Magnetic Org (7500-ORANGE)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- OSG Carbide End Mill, HP400, 4.0mm D, 14mm Cut (HP400-1575)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4376)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, 402, 6.0mm D, 19mm Cut L (402-236211)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- Osg High Performance Carbide End Mills