Shop All High Performance Carbide End Mills
Osg
End Mill, Carbide, TiAlN, 7/32, 2 FL, Sq End
Mfr # 402-218811
Zoro # G5837657
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-218811
- Zoro # G5837657
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 7/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 7/32 in |
Description
Square End Mill, 7/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- MARSHALLTOWN Drywall Utility Saw, 6 In L, 8 TPI, Sharp (22)
- WESTWARD Bricklayers Hammer, Hickory, 16 Oz (6DWK8)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- OSG Carbide End Mill, 2015, 3/8 D, 1/2 Cut L (20150311)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- OSG Carbide End Mill, VG434, 1/4 D, 3/4 Cut L (VG434-2502)
- Osg End Mills