Shop All Cobalt End Mills
Osg
End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End
Mfr # 464-625011
Zoro # G0440544
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 2 1/4 in
- Overall Length 5 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 464-625011
- Zoro # G0440544
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 2 1/4 in |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Black (TST-15180-BLK)
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- FEIN Twist Drill Bit, High Speed Steel, 7/16" (64298050050)
- OSG End Mill, M5 X 3/8 X 1/2 2F (5800300)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (464-250011)
- OSG End Mill, Cobalt, 5/8, 4 FL, SGL Sq End, NC (5401300)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (464-1000)
- OSG End Mill, Roughing, Co, TiCN, 3/8, 4 FL, Sq (4559708)
- OSG End Mill, Carbide, 1/4, 4 FL, dbl Sq End, CC (444-2500)
- OSG End Mill, Cobalt, 3/16, 4 FL, SGL Sq End, NC (5400200)
- Osg Cobalt End Mills