Shop All Cobalt End Mills
Osg
End Mill, Carbide, TiAlN, 5/8, 2 FL, Sq End
Mfr # 402-625011
Zoro # G2298177
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 1/4 in
- Overall Length 3 1/2 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-625011
- Zoro # G2298177
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/2 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- K-TOOL INTERNATIONAL 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (KTI-28124)
- ROTOZIP Direct Drive Cut-Off Attachment (DD1-10)
- SURTEK Sponge And Rubber Grout Float, 9 12 X 4 X 34 (123197)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- OSG End Mill, Carbide, TiAlN, 1/2, 2 FL, Sq End (402-500011)
- OSG End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End (464-3125)
- OSG End Mill, Carbide, 1/2, 2 FL, SGL Sq End, CC (402-5000)
- OSG End Mill, Carbide, TiAlN, 3/8, 2 FL, Sq End (402-375011)
- OSG End Mill, Cobalt, 1/8, 2 FL, dbl Sq End, CC (5220100)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- Osg Cobalt End Mills