Shop All High Performance Carbide End Mills
Osg
End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End
Mfr # 484-312511
Zoro # G5510434
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 484-312511
- Zoro # G5510434
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 5/8 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Milling Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 5/8 in, Overall Length 4 in, Shank Dia. 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Extension Bar 1/4" Dr, 50 mm L, 1 Pieces, Chrome (12854)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (41830)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 8 pt Deep Depth, Black Oxide (J7322S)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF02Z)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4376)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/16 (17831202A)
- Osg High Performance Carbide End Mills