Shop All High Performance Carbide End Mills
Osg
End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End
Mfr # 414-312511
Zoro # G5519017
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-312511
- Zoro # G5519017
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Masonry Drill Set (HCBG700T)
- KO-KEN Bit Socket TORX T40 Round shank 100mm 3/8 Sq. Drive (3025.100R-T40)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8888)
- CHICAGO PNEUMATIC CP872, Straight Die Grinder, CP872, 22000 RPM (T025373)
- OSG Carbide End Mill, 404, 5/64 D, 1/4 Cut L (404-0781)
- OSG Carbide End Mill, VG441, 1 D, 4 Cut L (VG441-1004)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- Osg End Mills