Shop All Cobalt End Mills
Osg
End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End
Mfr # 414-375011
Zoro # G2717854
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 5/8 in
- Overall Length 2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-375011
- Zoro # G2717854
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- OTC Extra Legs, Steel, For Use With 5U733 (1104)
- DEWALT DEWALT WOOD CHISL 1-1/4"" (DWHT16860)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 12 Pockets (32PJ32)
- OSG End Mill, XL, Carbide, 3/16, 4 FL, SGL Sq End (484-1875)
- OSG End Mill, Cobalt, 3/4, 4 FL, SGL Sq End, CC (5413100)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (424-1250)
- OSG End Mill, XL, Carbide, 1 In, 4 FL, SGL Sq End (484-1000)
- OSG End Mill, XL, Carbide, 5/8, 4 FL, SGL Sq End (464-6250)
- OSG End Mill, Cobalt, 1/8, 2 FL, SGL Sq End, CC (5200100)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/8x3/8x9/16x2-1/2 (C32513)
- Osg Cobalt End Mills