Shop All High Performance Carbide End Mills
Osg
End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End
Mfr # 424-046911
Zoro # G5827351
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3/32 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-046911
- Zoro # G5827351
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/32 in |
Milling Diameter | 3/64" |
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Slotted 1.2 x 8 80mm 5/16 Hex Drive (100S.80-8)
- WESTWARD #39 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD0)
- HHIP 36 Piece Grade As-2/B Rectangular Steel Gage Block Set (4101-0004)
- POWERBUILT 4Pc Metric Flare Nut Wrench Set (640186)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (484-312511)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-047-005K)
- Osg High Performance Carbide End Mills