Shop All Cobalt End Mills
Osg
End Mill, Carbide, TiAlN, 1/8, 4 FL, Sq End
Mfr # 424-125011
Zoro # G3037675
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Length of Cut 1/4 in
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 424-125011
- Zoro # G3037675
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- KIPP Dial Gauge Collet, Fastener Carbon Steel (K0629.08)
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- OSG End Mill, Carbide, 5/16, 4 FL, dbl Sq End, CC (444-3125)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (484-187511)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (402-2500)
- OSG End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End (464-3125)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x5/8x2-7/16 (C30976)
- Osg End Mills