Shop All Cobalt End Mills
Osg
End Mill, Carbide, TiAlN, 1/8, 4 FL, Sq End
Mfr # 414-125011
Zoro # G3056112
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Length of Cut 1/4 in
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 414-125011
- Zoro # G3056112
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 9 Torpedo Level (1402-0900)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- OSG End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End (464-625011)
- OSG End Mill, Cobalt, 9/16, 2 FL, SGL Sq End, CC (5201200)
- OSG End Mill, Square, Single, 1-1/2 in., 2F (5206200)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (414-1250)
- OSG End Mill, Cobalt, 1 1/2, 2 FL, SGL Sq End, CC (5205500)
- OSG End Mill, Carbide, 3/64, 2 FL, SGL Sq End, CC (402-0469)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- Osg Cobalt End Mills