Shop All Cobalt End Mills
Osg
End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End
Mfr # 464-250011
Zoro # G1490657
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1 1/8 in
- Overall Length 3 in
- Shank Dia. 1/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 464-250011
- Zoro # G1490657
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1 1/8 in |
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit Set, 4 pcs. (73270/B)
- RIDGID Pipe Die, High Speed, 1/2-3/4 In, 4Pc (47765)
- PANDUIT Hand Crimpers (CT-1201)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Black) (DMS14005)
- OSG End Mill, Carbide, 7/16, 2 FL, SGL Sq End, CC (402-4375)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5200700)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (424-187511)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (424-5000)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (484-375011)
- OSG End Mill, Cobalt, 3/16, 4 FL, SGL Sq End, NC (5400200)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- Osg End Mills