Shop All Cobalt End Mills
Osg
End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End
Mfr # 414-250011
Zoro # G2882844
original price:
$27.83
5% off
new price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1/2 in
- Overall Length 2 in
- Shank Dia. 1/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-250011
- Zoro # G2882844
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Auger with Screw Point, 3/4 x 54-Inch (53719)
- VEGA Phillips 4 Power Bit x 3-1/2" - 7/16 He (390P4A)
- DRILL AMERICA 1"-12 Carbon Steel Hex Rethreading Die (DWTHX112)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (1311-4)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Sq End, CC (402-0938)
- OSG End Mill, Cobalt, 9/16, 4 FL, SGL Sq End, NC (5401200)
- OSG End Mill, Carbide, 5/32, 2 FL, SGL Sq End, CC (402-1562)
- OSG End Mill, Cobalt, 5/8, 4 FL, SGL Sq End, NC (5401300)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- OSG End Mill, Cobalt, 1 1/2, 6 FL, SGL Sq End, CC (5416600)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- Osg End Mills