Shop All High Performance Carbide End Mills
Osg
End Mill, Carbide, TiAlN, 1/32, 2 FL, Sq End
Mfr # 402-031211
Zoro # G5781142
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-031211
- Zoro # G5781142
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/8 in |
Milling Diameter | 1/32" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Diamond Drill Bit, Hex Shank 1/2 (E-11726)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- OSG Carbide End Mill, HP441, 3.0mm D, 39mm Cut (HP441-1181)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- OSG Carbide End Mill, 404, 18.0mm D, 35mm Cut L (404-708711)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-375-005K)
- Osg End Mills