Shop All Ball End Mills
Osg
End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End
Mfr # 404-5000-BN11
Zoro # G3262025
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-5000-BN11
- Zoro # G3262025
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12 Piece Plumber NPT Pipe Tap and Drill Kit (POUPLUM12)
- RIDGID Battery Charger For Li-Ion 12V (55193)
- CRESCENT NICHOLSON 6" Triangle Single Cut Double Extra Slim Taper File - Boxed (15024NN)
- ALLPAX Hollow Punch Kit, Standard, 11 pcs. (AX1300)
- OSG End Mill, Carbide, TiAlN, 1/16, 4 FL, Ball (404-0625-BN11)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (VG441-2500-BN)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- OSG Carbide End Mill, 2.0mm D, 7mm Cut (HP421-0787-BN)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Ball (404-3125-BN11)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436)
- Osg End Mills