Shop All Ball End Mills
Osg
End Mill, Carbide, 3/8, 4 FL, SGL Ball End
Mfr # 404-3750-BN
Zoro # G3149991
original price:
$33.49
9% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-3750-BN
- Zoro # G3149991
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- CENTURY DRILL & TOOL Spline To SDS Plus Adapter (83999)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- WARWOOD TOOL 20 lb Double Face Sledge, 36 Hickory Handle (13401)
- OSG End Mill, Carbide, 1/2, 4 FL, SGL Ball End (404-5000-BN)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- OSG Carbide End Mill, 404BN, 8.0mm D, 21mm Cut (404-3150-BN)
- OSG Carbide End Mill, 1/16 D, 3/16 Cut (HP441-0625-BN)
- OSG Carbide End Mill, 1.0mm D, 3mm Cut (HP421-0394-BN)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2)
- Osg Ball End Mills