Shop All High Performance Carbide End Mills
Osg
End Mill, Carbide, 3/4, 2 FL, Corner Radius
Mfr # 20226000
Zoro # G2199303
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
- Length of Cut 1 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20226000
- Zoro # G2199303
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 5/8 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Corner Radius | 0.12 in |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.12 in, 1 5/8 in, 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0203)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- MILWAUKEE TOOL SPL/RDHEX Demo 2" Scraping Chisel (48-62-2065)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (15616)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L (402-354311)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5010)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x2x4 (C60497)
- Osg High Performance Carbide End Mills