Shop All Ball End Mills
Osg
End Mill, Carbide, 3/16, 2 FL, SGL Ball End
Mfr # 402-1875-BN
Zoro # G0480076
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-1875-BN
- Zoro # G0480076
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Overall Length | 2 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Cutter Mfr. No. SP-O17 or SPD-017, 5 1/2 in L (S7HLC)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Extend Length Long Reach Carbide End Mill (EMB20160)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (284-000240)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- OSG Ball End Mill, 4" L, 1/2" Shank dia. (464-5000-BN08)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Ball End (402-0938-BN)
- OSG Carbide End Mill, 5/8 D, 1 1/4 Cut (HP441-6250-BN)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Ball End (404-2500-BN11)
- OSG End Mill, Carbide, 5/16, 4 FL, SGL Ball End (404-3125-BN)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7)
- Osg Ball End Mills