Shop All High Performance Carbide End Mills
Osg
End Mill, Carbide, 1/2, 3 FL, Corner Radius
Mfr # 20425000
Zoro # G1293311
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20425000
- Zoro # G1293311
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Corner Radius | 0.02 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 1 1/4 in, 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- COLLINS AXE Double Bit Mich Ax 3.5Lb (DHM-3.5FX-C)
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- GREY PNEUMATIC Deep Socket 1" Drive x 1-1/2", 4.25" Length, Chrome plated (4048DT)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- OSG Carbide End Mill, 404, 11/32 D, 7/8 Cut L (404-3438)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- Osg End Mills