Shop All Cobalt End Mills
Osg
End Mill, Carbide, 1/2, 2 FL, SGL Sq End, CC
Mfr # 402-5000
Zoro # G2859972
original price:
$39.99
17% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 1 in
- Overall Length 3 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-5000
- Zoro # G2859972
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- DASCO PRO Pry Bar Set, Small, 3 Pcs (91)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-15/16 inch (653002 2.15/16)
- IRWIN IRWIN STRAIT-LINE LAYOUT PRO REEL (IWHT48446)
- OSG End Mill, XL, Carbide, 1/8, 4 FL, SGL Sq End (464-1250)
- OSG End Mill, Cobalt, 9/16, 2 FL, SGL Sq End, CC (5201200)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5201100)
- OSG End Mill, Stub, Carbide, 3/8, 4 FL, Sq End (424-3750)
- OSG End Mill, Cobalt, 1/2, 4 FL, SGL Sq End, CC (5411100)
- OSG End Mill, Roughing, Co, 5/8, 4 FL, SGL Sq End (4900500)
- HOLEX HSS-Co8 Square End Mill, 5 mm Dia, TiAlN Coated (191590 5)
- Osg End Mills