Shop All Carbide End Mills
Osg
End Mill, Carbide, 1/2, 2 FL, Corner Radius
Mfr # 20225200
Zoro # G0927656
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 20225200
- Zoro # G0927656
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 0.06 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.06 in, 1 1/4 in, 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 14-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Black (5/16 - 1-1/16 in.) (ORG25114)
- SPEEDAIRE Needle Scaler, 1-5/16 In. Stroke, 4.6 CFM (3AAH9)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Deep Socket Set - Metric 6-Pt (752049X)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (93837)
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq (484-1968)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (70400716)
- OSG Carbide End Mill, HP441, 5.0mm D, 16mm Cut (HP441-1968)
- OSG Carbide End Mill, 3/8 in. dia., 7/8 in Cut (502-3750)
- OSG Carbide End Mill, 3/16 in dia, 1 in Cut L (641-1874)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (20220100)
- COBRA CARBIDE Endmill, Metric Uncoated, 6, Number of Flutes: 4 (23959)
- Osg Carbide End Mills