Shop All Cobalt End Mills
Osg
End Mill, Carbide, 1, 2 FL, SGL Sq End, CC
Mfr # 402-1000
Zoro # G2612793
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Length of Cut 1 1/2 in
- Overall Length 4 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 402-1000
- Zoro # G2612793
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Whitworth 5/8 12 Point 43mm 1/2 Sq. Drive (4405W-5/8)
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (484-500011)
- OSG End Mill, Carbide, 5/16, 4 FL, dbl Sq End, CC (444-3125)
- OSG End Mill, Carbide, 1/16, 2 FL, SGL Sq End, CC (402-0625)
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (424-5000)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (464-5000)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (464-375011)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5200700)
- Osg End Mills