Shop All Ball End Mills
Osg
End Mill, Ball, 1/4in Dia., 2 1/2in OAL, 4FL
Mfr # 70301116
Zoro # G9240847
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 70301116
- Zoro # G9240847
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, Diamond, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 17Mm Zeon Damaged Lug Nut Remover (941433)
- KO-KEN Bit Holder 7/16 For 183 series 46mm Locking Quick Release 1/2 Sq. Drive (14142-F11.2)
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- DRILL AMERICA 11/16"-11 Carbon Steel Hex Rethreading Die (DWTHX111611)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (414-1094-BN)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG End Mill, Carbide, TiAlN, 1/16, 4 FL, Ball (404-0625-BN11)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (HP419-0625)
- OSG End Mill, Carbide, WXL, 2.0mm, 2 FL, Ball End (3112120)
- OSG Carbide End Mill, 3.00mm dia, 10.00mm Cut (403-1181-BN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-900-3)
- Osg Ball End Mills