Shop All Ball End Mills
Osg
End Mill, Ball, 1/4in D, 4in OAL, 2FL
Mfr # HP418-2500
Zoro # G9240953
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP418-2500
- Zoro # G9240953
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 13/32 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Neck Dia. | 3/8 in |
Neck Length | 2 1/4 in |
Milling Dia. | 1/4 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.20mm (C18922)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- MILWAUKEE TOOL 7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9607)
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- OSG Carbide End Mill, 3/32in dia, 3/16in Cut L (424-0938-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (452-1250-BN)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (414-7500-BN)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (414-1875-BN)
- OSG Carbide End Mill, 7/64in dia, 7/32in Cut L (424-1094-BN)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- YG-1 TOOL CO Long Neck Ball Nose End Mill (SGED2701012)
- Osg End Mills