Shop All Ball End Mills
Osg
End Mill, Ball, 1/32in D, 1-1/2in OAL, 4FL
Mfr # 414-0312-BN
Zoro # G9240716
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 414-0312-BN
- Zoro # G9240716
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set - 32PC (48-32-4004)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- RIDGID Replacement Pipe Die, 1-1/4 in., HSS (48270)
- LOOS Portable Swaging Machine, 1/16-3/16 In (M1)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG Carbide End Mill, 18mm dia., 35.00mm Cut (403-7087-BN11)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End (404-5000-BN11)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (424-1562-BN)
- OSG Ball End Mill, 3" L, 1/8" Shank dia. (484-1250-BN11)
- OSG Carbide End Mill, 3/8in dia., 9/16in Cut L (90101411)
- Osg Ball End Mills