Shop All Ball End Mills
Osg
End Mill, Ball, 1/16in D, 1-1/2in OAL, 3FL
Mfr # 403-0625-BN11
Zoro # G9240707
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 403-0625-BN11
- Zoro # G9240707
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210946114GR)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 14 mm Size, Short Socket, Black Oxide (49-16-1614)
- KNIPEX 5-1/2" Diagonal Cutter For Plastics, Plastic Grip (72 01 140)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3052035)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (423-0625-BN)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN11)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (414-7500-BN)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- Osg Ball End Mills