Shop All High Speed Steel End Mills
Osg
End Mill, 5/32in.dia., 15/64in.Cut L
Mfr # 6767805
Zoro # G1699945
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6767805
- Zoro # G1699945
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/32" |
Length of Cut | 15/64 in |
Overall Length | 1 3/4 in |
Shank Dia. | 3/16 in |
Milling Dia. | 5/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/32 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 15/64 in, Overall Length 1 3/4 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- DRILL AMERICA 2-1/8"-16 HSS Plug Hand Tap (DWTST2-1/8-16P)
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer (G2CN65)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- OSG HSS End Mill, 9/32in.dia., 9/16in.Cut L (5730600)
- OSG HSS End Mill, 25.0mm1-5/8in.Cut L (5805200)
- OSG HSS End Mill, 3/32in.dia., 1in.Cut L (5952200)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743400)
- OSG HSS End Mill, 1in.dia., 6in.Cut L (5585108)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5322100)
- DRILL AMERICA 9/16" HSS 4 Flute Double End End Mill, End Mill Cutting Type: Non Center Cutting (DWCF220)
- Osg High Speed Steel End Mills